Menu Search
PANDUIT #LD10IW8-A

Raceway, 1-Piece Latching; 48V; White; 8 ft. Long

SKU # 07498363152 Manufacturer Series: LD10
RoHS Compliant
Type: One-Piece Latching
Material: PVC
Max Volts: 48V
Width: 1.51 in.
Height: 0.94 in.
Length - ft: 8 ft.
Finish: Off White
Back Type: Adhesive