Menu Search
PANDUIT #LD3IW8-A

Raceway, 1-Piece Latching; 48V; White; 8 ft. Long

SKU # 07498363156 Manufacturer Series: LD3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: One-Piece Latching
Material: PVC
Max Volts: 48V
Width: 0.77 in.
Height: 0.46 in.
Length - ft: 8 ft.
Finish: Off White
Back Type: Adhesive