Menu Search
PANDUIT #LDPH3WH6-A

Raceway, 2-Piece, Hinged; PVC; 600V; 6 ft. Long; White

SKU # 07498334421 Manufacturer Series: LDPH3
Type: Two-Piece, Hinged
Material: PVC
Max Volts: 600V
Width: 0.75 in.
Height: 0.438 in.
Length - ft: 6 ft.
Finish: White
Back Type: Adhesive