Menu Search
PANDUIT #LDPH10IW8-A

Raceway, 2-Piece Hinged; PVC; 600V; 8 ft. Long; Off White

SKU # 07498334410 Manufacturer Series: LDPH10
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Two-Piece Hinged
Material: PVC
Max Volts: 600V
Width: 1.52 in.
Height: 0.86 in.
Length - ft: 8 ft.
Finish: Off White
Back Type: Adhesive

Additional Info: 600V UL/CSA Listed when Screw Mounted