Menu Search
HAMMOND MANUFACTURING #1434-105

Bottom Plate, 10 in. L x 5 in. W, Aluminum, Natural

SKU # 62398002685 Manufacturer Series: 1434
RoHS Compliant
Type: Bottom Plate
Application-Mounting: Chassis Bottom
Dimensions: 10.00 in. L x 5.00 in. W
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.