Menu Search
HAMMOND MANUFACTURING #1434-1410

Bottom Plate, 14 in. L x 10 in. W, Aluminum, Natural

SKU # 62398002695 Manufacturer Series: 1434
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bottom Plate
Application-Mounting: Chassis Bottom
Dimensions: 14.00 in. L x 10.00 in. W
Material: Aluminum
Finish: Natural
Material Thickness: 0.05 in.