You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1434-157

Bottom Plate, 15 in. L x 7 in. W, Aluminum, Natural

SKU # 62398002690 Manufacturer Series: 1434
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bottom Plate
Application-Mounting: Chassis Bottom
Dimensions: 15.00 in. L x 7.00 in. W
Material: Aluminum
Finish: Natural
Material Thickness: 0.05 in.