The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #1434-10

Chassis Bottom Plate, Aluminum, Natural, 0.04 in. thick, 8 in. W x 4 in. D x 2 in. H

SKU # 62398049420 Manufacturer Series: 1434
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chassis Plate
Application-Mounting: Chassis Bottom
Dimensions: 8.00 in. W x 4.00 in. D x 2.00 in. H
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.