You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1434-26

Chassis Bottom Plate, Aluminum, Natural, 0.05 in. thick, 16 in. W x 8 in. D x 2 in. H

SKU # 62398049490 Manufacturer Series: 1434
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chassis Plate
Application-Mounting: Chassis Bottom
Dimensions: WxDxH: 16 x 8 x 2 in.
Material: Aluminum
Finish: Natural
Material Thickness: 0.05 in.