Menu Search
HAMMOND MANUFACTURING #1431-29

Chassis Bottom Plate, Steel, ASA 61 Gray, 0.03 in. thick, 12 in. W x 10 in. D x 2 in. H

SKU # 62398049360 Manufacturer Series: 1431
RoHS Compliant
Type: Chassis Plate
Application-Mounting: Chassis Bottom
Dimensions: WxDxH: 12 x 10 x 2 in.
Material: Steel
Finish: ASA 61 Gray
Material Thickness: 0.03 in.