Menu Search
HAMMOND MANUFACTURING #1431-26

Chassis Bottom Plate, Steel, ASA 61 Gray, 0.03 in. thick, 16 in. W x 8 in. D x 2 in. H

SKU # 62398049350 Manufacturer Series: 1431
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chassis Plate
Application-Mounting: Chassis Bottom
Dimensions: WxDxH: 16 x 8 x 2 in.
Material: Steel
Finish: ASA 61 Gray
Material Thickness: 0.03 in.