Menu Search
HAMMOND MANUFACTURING #1431-8

Chassis Bottom Plate, Steel, ASA 61 Gray, 0.03 in. thick, 6 in. W x 4 in. D x 2 in. H

SKU # 62398049270 Manufacturer Series: 1431
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chassis Plate
Application-Mounting: Chassis Bottom
Dimensions: 6.00 in. W x 4.00 in. D x 2.00 in. H
Material: Steel
Finish: ASA 61 Gray
Material Thickness: 0.03 in.