Menu Search
HAMMOND MANUFACTURING #1431-34BK3

Chassis Bottom Plate, Steel, Satin Black, 0.03 in. thick, 17 in. W x 12 in. D x 2 in. H

SKU # 62398096430 Manufacturer Series: 1431
RoHS Compliant
Type: Chassis Plate
Application-Mounting: Chassis Bottom
Dimensions: WxDxH: 17 x 12 x 2 in.
Material: Steel
Finish: Satin Black
Material Thickness: 0.03 in.