You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1451-22

Vented Chassis Cover, Steel, ASA 61 Gray, 0.03 in. thick, 12.0 in. W x 8 in. D x 5.2 in. H

SKU # 62398050300 Manufacturer Series: 1451
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vented Cover
Dimensions: WxDxH: 12 x 8 x 5.2 in.
Material: Steel
Finish: ASA 61 Gray
Material Thickness: 0.03 in.