Menu Search
HAMMOND MANUFACTURING #1451-14

Vented Chassis Cover, Steel, ASA 61 Gray, 0.03 in. thick, 9.0 in. W x 5 in. D x 5.2 in. H

SKU # 62398050280 Manufacturer Series: 1451
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vented Cover
Dimensions: 9.00 in. W x 5.00 in. D x 5.20 in. H
Material: Steel
Finish: ASA 61 Gray
Material Thickness: 0.03 in.

HMN 1451-14 STL-CHASSIS-COVER