Menu Search
HAMMOND MANUFACTURING #1441-22BK3CWW

Enclosure Chassis, 12 in. W x 2 in. H x 8 in. D, Steel

SKU # 62398040463 Manufacturer Series: 1441
RoHS Compliant
Type: Enclosure Chassis
Height: 2 in.
Depth: 8 in.
Width: 12 in.
Internal Chassis/​Plate: 1431-22, 1431-22BK3 (Not Included)
Cover: 1451-22, 1451-22BK3 (Not Included)
Material: Steel
Finish: Satin Black Powder Paint
Material Thickness: 20 Gauge