Menu Search
HAMMOND MANUFACTURING #1444-24CWW

Enclosure Chassis, 12 in. W x 3 in. H x 8 in. D, Aluminum

SKU # 62398040470 Manufacturer Series: 1444
RoHS Compliant
Type: Enclosure Chassis
Height: 3 in.
Depth: 8 in.
Width: 12 in.
Internal Chassis/​Plate: 1434-22 (Not Included)
Material: Aluminum
Finish: Natural
Material Thickness: 0.05 in.