Menu Search
HAMMOND MANUFACTURING #1444-1372

Enclosure Chassis, 13 in. W x 2 in. H x 7 in. D, Aluminum

SKU # 62398002646 Manufacturer Series: 1444
RoHS Compliant
Type: Enclosure Chassis
Height: 2 in.
Depth: 7 in.
Width: 13 in.
Internal Chassis/​Plate: 1434-137 (Not Included)
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.