Menu Search
HAMMOND MANUFACTURING #HWCHAS1710AL

Enclosure Chassis, 17 in. W x 3 in. H x 10 in. D, Aluminum

SKU # 62398040404 Manufacturer Series: HWCHAS
RoHS Compliant
Type: Enclosure Chassis
Height: 3 in.
Depth: 10 in.
Width: 17 in.
Material: Aluminum
Finish: Natural
Material Thickness: 0.778 in. Chassis, 0.080 in. Panel