Menu Search
HAMMOND MANUFACTURING #1444-17154

Enclosure Chassis, 17 in. W x 4 in. H x 15 in. D, Aluminum

SKU # 62398002670 Manufacturer Series: 1444
RoHS Compliant
Type: Enclosure Chassis
Height: 4 in.
Depth: 15 in.
Width: 17 in.
Internal Chassis/​Plate: 1434-1715 (Not Included)
Material: Aluminum
Finish: Natural
Material Thickness: 0.05 in.