Menu Search
HAMMOND MANUFACTURING #1444-17156

Enclosure Chassis, 17 in. W x 6 in. H x 15 in. D, Aluminum

SKU # 62398002674 Manufacturer Series: 1444
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Chassis
Height: 6 in.
Depth: 15 in.
Width: 17 in.
Internal Chassis/​Plate: 1434-1715 (Not Included)
Material: Aluminum
Finish: Natural
Material Thickness: 0.05 in.