Menu Search
HAMMOND MANUFACTURING #1444-643

Enclosure Chassis, 6 in. W x 3 in. H x 4 in. D, Aluminum

SKU # 62398002649 Manufacturer Series: 1444
RoHS Compliant
Type: Enclosure Chassis
Height: 3 in.
Depth: 4 in.
Width: 6 in.
Internal Chassis/​Plate: 1434-8 (Not Included)
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.