Menu Search
HAMMOND MANUFACTURING #1444-84515

Enclosure Chassis, 8.0 in. W x 1.5 in. H x 4.5 in. D

SKU # 62398002639 Manufacturer Series: 1444
RoHS Compliant
Type: Enclosure Chassis
Height: 1.5 in.
Depth: 4.5 in.
Width: 8 in.
Internal Chassis/​Plate: 1434-845 (Not Included)
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.