Menu Search
HAMMOND MANUFACTURING #1444-9552

Enclosure Chassis, 9.5 in. W x 2.0 in. H x 5.0 in. D

SKU # 62398002641 Manufacturer Series: 1444
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Chassis
Height: 2 in.
Depth: 5 in.
Width: 9.5 in.
Internal Chassis/​Plate: 1434-955 (Not Included)
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.