You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #RM3U1918VBK

Instrument Enclosure, 16.60 in. W x 5.25 in. H

SKU # 62398001825 Manufacturer Series: Series RM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vented Rack Mountable Instrument Enclosure
Height: 5.25 in.
Depth: 18 in.
Width: 16.6 in.
Rack Units: 3U
Material: Extruded 6063 Aluminum
Finish: Textured Black Powder Paint
Material Thickness: 0.125 in. Sides/Front and Rear, 0.064 in. Top and Bottom
Handles: 1427P1BK (Not Included)
Mounting: Brackets