Menu Search
HAMMOND MANUFACTURING #RMCV190113BK1

Rack Mountable Chassis, 1.73 in. H x 17.00 in. W x 13.00 in. D, Aluminum, Black

SKU # 62398034063
RoHS Compliant
Type: Rack Mountable Chassis
Height: 1.73 in.
Depth: 13 in.
Width: 17 in.
Front Panel: 19.00 in. x 1.75 in.
Rack Units: 1U
Material: Aluminum
Finish: Black
Mounting: Panel

Additional Info: Ventilated, Inside Height Clearance: 0.81