Menu Search
HAMMOND MANUFACTURING #1441-9

Rack Mountable Chassis, 1 in. H x 8 in. W x 4 in. D, Steel, Gray

SKU # 62398049550 Manufacturer Series: 1441
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mountable Chassis
Height: 1 in.
Depth: 4 in.
Width: 8 in.
Front Panel: 7.60 in. x 3.00 in.
Cover: 1431-10 (not included)
Material: Steel
Finish: Gray
Mounting: Panel

Additional Info: 20 Gauge