Menu Search
HAMMOND MANUFACTURING #RMCS191013BK1

Rack Mountable Chassis, 10.48 in. H x 17.00 in. W x 13.00 in. D, Aluminum, Black

SKU # 62398034082
RoHS Compliant
Type: Rack Mountable Chassis
Height: 10.48 in.
Depth: 13 in.
Width: 17 in.
Front Panel: 19.00 in. x 10.50 in.
Rack Units: 6U
Material: Aluminum
Finish: Black
Handles: 1427L
Mounting: Panel

Additional Info: Ventilated, Inside Height Clearance: 9.56