Menu Search
HAMMOND MANUFACTURING #1444-18

Rack Mountable Chassis, 2.0 in. H x 13.1 in. W x 5.0 in. D, Aluminum, Natural

SKU # 62398049840 Manufacturer Series: 1444
RoHS Compliant
Type: Rack Mountable Chassis
Height: 2 in.
Depth: 5 in.
Width: 13.1 in.
Front Panel: 13.10 in. x 3.00 in.
Cover: 1434-18 (not included)
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.
Mounting: Panel