The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
HAMMOND MANUFACTURING #1441-16BK3

Rack Mountable Chassis, 2 in. H x 10 in. W x 6 in. D, Steel, Black

SKU # 62398096438 Manufacturer Series: 1441
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mountable Chassis
Height: 2 in.
Depth: 6 in.
Width: 10 in.
Front Panel: 9.60 in. x 4.00 in.
Cover: 1431-16BK3 (not included)
Material: Steel
Finish: Black
Mounting: Panel

Additional Info: 20 Gauge