Menu Search
HAMMOND MANUFACTURING #1444-29

Rack Mountable Chassis, 2 in. H x 12 in. W x 10 in. D, Aluminum, Natural

SKU # 62398049900 Manufacturer Series: 1444
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mountable Chassis
Height: 2 in.
Depth: 10 in.
Width: 12 in.
Front Panel: 11.60 in. x 8.00 in.
Cover: 1434-29 (not included)
Material: Aluminum
Finish: Natural
Material Thickness: 0.05 in.
Mounting: Panel