The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
HAMMOND MANUFACTURING #1441-26BK3

Rack Mountable Chassis, 2 in. H x 16 in. W x 8 in. D, Steel, Black

SKU # 62398096443 Manufacturer Series: 1441
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mountable Chassis
Height: 2 in.
Depth: 8 in.
Width: 16 in.
Front Panel: 15.60 in. x 6.00 in.
Cover: 1431-26BK3 (not included)
Material: Steel
Finish: Black
Mounting: Panel

Additional Info: 20 Gauge