Menu Search
HAMMOND MANUFACTURING #1444-6

Rack Mountable Chassis, 2 in. H x 4 in. W x 4 in. D, Aluminum, Natural

SKU # 62398049760 Manufacturer Series: 1444
RoHS Compliant
Type: Rack Mountable Chassis
Height: 2 in.
Depth: 4 in.
Width: 4 in.
Front Panel: 3.60 in. x 3.00 in.
Cover: 1434-6 (not included)
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.
Mounting: Panel