Menu Search
HAMMOND MANUFACTURING #1441-6BK3

Rack Mountable Chassis, 2 in. H x 4 in. W x 4 in. D, Steel, Black

SKU # 62398096454 Manufacturer Series: 1441
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mountable Chassis
Height: 2 in.
Depth: 4 in.
Width: 4 in.
Front Panel: 3.60 in. x 3.00 in.
Cover: 1431-6BK3 (not included)
Material: Steel
Finish: Black
Mounting: Panel

Additional Info: 20 Gauge