You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1444-12

Rack Mountable Chassis, 2 in. H x 7 in. W x 5 in. D, Aluminum, Natural

SKU # 62398049800 Manufacturer Series: 1444
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mountable Chassis
Height: 2 in.
Depth: 5 in.
Width: 7 in.
Front Panel: 6.60 in. x 3.00 in.
Cover: 1434-12 (not included)
Material: Aluminum
Finish: Natural
Material Thickness: 0.04 in.
Mounting: Panel