Menu Search
HAMMOND MANUFACTURING #1444-28

Rack Mountable Chassis, 3 in. H x 16 in. W x 8 in. D, Aluminum, Natural

SKU # 62398049890 Manufacturer Series: 1444
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mountable Chassis
Height: 3 in.
Depth: 8 in.
Width: 16 in.
Front Panel: 15.60 in. x 6.00 in.
Cover: 1434-26 (not included)
Material: Aluminum
Finish: Natural
Material Thickness: 0.05 in.
Mounting: Panel