Menu Search
HAMMOND MANUFACTURING #1441-28

Rack Mountable Chassis, 3 in. H x 16 in. W x 8 in. D, Steel, Gray

SKU # 62398049660 Manufacturer Series: 1441
RoHS Compliant
Type: Rack Mountable Chassis
Height: 3 in.
Depth: 8 in.
Width: 16 in.
Front Panel: 15.60 in. x 6.00 in.
Cover: 1431-26 (not included)
Material: Steel
Finish: Gray
Mounting: Panel

Additional Info: 20 Gauge