You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #1441-36BK3

Rack Mountable Chassis, 3 in. H x 17 in. W x 12 in. D, Steel, Black

SKU # 62398096450 Manufacturer Series: 1441
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mountable Chassis
Height: 3 in.
Depth: 12 in.
Width: 17 in.
Front Panel: 16.60 in. x 10.00 in.
Cover: 1431-34BK3 (not included)
Material: Steel
Finish: Black
Mounting: Panel

Additional Info: 18 Gauge