You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #5-525DGY2

Rack Mountable Chassis, 4.94 in. H x 17.00 in. W x 3.07 in. D, Steel, Gray

SKU # 62398077004
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mountable Chassis
Height: 4.94 in.
Depth: 3.07 in.
Width: 17 in.
Front Panel: 19.00 in. x 5.22 in.
Rack Units: 3U
Material: Steel
Finish: Gray
Mounting: Panel

Rack Chassis: Type - Rack Mountable Chassis; Height - 4.94 in.; Depth - 3.07 in.; Width - 17.00 in.; Front Panel - 19.00 in. x 5.22 in.; Rack Units - 3U; Material - Steel; Finish - Gray; Mounting - Panel; Additional Information - 16 Gauge; Manufacturer Series - 5