Menu Search
HAMMOND MANUFACTURING #1441-33BK3

Rack Mountable Chassis, 4 in. H x 17 in. W x 10 in. D, Steel, Black

SKU # 62398096448 Manufacturer Series: 1441
RoHS Compliant
Type: Rack Mountable Chassis
Height: 4 in.
Depth: 10 in.
Width: 17 in.
Front Panel: 16.60 in. x 8.00 in.
Cover: 1431-30BK3 (not included)
Material: Steel
Finish: Black
Mounting: Panel

Additional Info: 20 Gauge