Menu Search
HAMMOND MANUFACTURING #1441-40BK3

Rack Mountable Chassis, 4 in. H x 17 in. W x 14 in. D, Steel, Black

SKU # 62398096452 Manufacturer Series: 1441
RoHS Compliant
Type: Rack Mountable Chassis
Height: 4 in.
Depth: 14 in.
Width: 17 in.
Front Panel: 16.60 in. x 12.00 in.
Cover: 1431-38BK3 (not included)
Material: Steel
Finish: Black
Mounting: Panel

Additional Info: 18 Gauge