Menu Search
HAMMOND MANUFACTURING #RULBK

Rack Labeling 49RU White Numeric Lettering

SKU # 62398066998 Manufacturer Series: RULBK
Type: Rack Labeling
Rack Units: 49RU
Label Color: Black
Legend Color: White
Legend: Numeric Lettering
Material: Polyester, Self-Adhesive
Dimensions LxW: 85.75 x 0.62 in (217.80 x 1.57 cm)

Rack Labels: Type - Rack Labeling; Rack Units - 49RU; Label Color - Black; Legend Color - White; Legend - Numeric Lettering; Material - Polyester, Self-Adhesive; Dimensions LxW - 85.75 x 0.62 in (217.80 x 1.57 cm); Additional Information - Sold Rolled in a Poly Bag, Cut to Size.; Manufacturer Series - RULBK

Additional Info: Sold Rolled in a Poly Bag, Cut to Size.