Menu Search
ELECTRON METAL #SCWOHN-103212-BK

Bolt and Washer Rack Panel Kit Aluminum

SKU # 69982810649
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bolt and Washer Rack Panel Kit
Screw Type: Oval Head
Size: 10-32
Length: 1/2 in.
Material: Aluminum
Washer Type: Nylon
Quantity: 100
Application: Mount 19 in. Equipment in 23 in. Rack

Hardware: Type - Bolt and Washer Rack Panel Kit; Screw Type - Oval Head; Size - 10-32; Length - in - 1/2; Material - Aluminum; Washer Type - Nylon; Quantity - 100; Additional Information - Color: Anodized Black

Additional Info: Color: Anodized Black