Menu Search
ELECTRON METAL #SCWTQZ-103208

Bolt and Washer Rack Panel Kit

SKU # 69982810650
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bolt and Washer Rack Panel Kit
Screw Type: Truss Head
Size: 10-32
Length: 1/2 in.
Quantity: 100

Hardware: Type - Bolt and Washer Rack Panel Kit; Screw Type - Truss Head; Size - 10-32; Length - in - 1/2; Quantity - 100