You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #C4K-Z4

Bolt Down Kit, (4) Square Flat Washer

SKU # 62398000981 Manufacturer Series: C4K-Z4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bolt Down Kit
Washer Type: (4) Square Hardened Flat
Application: C4 Cabinet Series UBC Zone 4, DCZ4 Cabinet Series Telcordia Zone 4, DRZ4 2-Post Rack Telcordia Zone 4

Rack Mounting Hardware: Type - Bolt Down Kit; Washer Type - (4) Square Hardened Flat; Application - C4 Cabinet Series UBC Zone 4, DCZ4 Cabinet Series Telcordia Zone 4, DRZ4 2-Post Rack Telcordia Zone 4; Additional Information - Contents: (4) 3/8 x 3.5 Bol

Additional Info: Contents: (4) 3/8 x 3.5 Bolts With Flat Washers, Nuts and (4) 2.00 in. Square Hardened Flat Washers