Menu Search
HAMMOND MANUFACTURING #1421CNA250

Cage Nuts Steel

SKU # 62398053666 Manufacturer Series: 1421CNA
Type: Cage Nuts
Size: 10-32
Material: Steel
Nut Type: Cage Nut
Quantity: 250

Rack Mounting Hardware: Type - Cage Nuts; Size - 10-32; Material - Steel; Nut Type - Cage Nut; Quantity - 250; Additional Information - For Square Hole Punched Panel Rails. Includes Installation Tool RCNIT; Manufacturer Series - 1421CNA

Additional Info: For Square Hole Punched Panel Rails. Includes Installation Tool RCNIT