Menu Search
HAMMOND MANUFACTURING #1421NP25

Clip Nut, Zinc Plated, 10-32

SKU # 62398078072 Manufacturer Series: 1421NP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Clip Nut
Size: 10-32
Material: Zinc-plated
Nut Type: Clip
Quantity: 25
Application: Enclosures

Rack Mounting Hardware: Type - Clip Nut; Size - 10-32; Material - Zinc Plated; Nut Type - Clip; Quantity - 25; Application - Enclosures; Additional Information - Round Hole; Manufacturer Series - 1421NP

Additional Info: Round Hole