Rack Mounting Hardware: Type - Footrest ; Size - 8.00 x 3.88 in.; Length - in - 24.00 in.; Material - 303 Stainless Steel; Application - Modular Console System; Additional Information - Ventilation: Non-Vented; Manufacturer Series - S2CF
Additional Info: Ventilation: Non-Vented