Menu Search
HAMMOND MANUFACTURING #2CSF48

Footrest, 3.88 in. H x 48.00 in. W x 8.00 in. D

SKU # 62398099529 Manufacturer Series: S2CF
RoHS Compliant
Type: Footrest
Size: HxWxD: 3.88 x 48 x 8 in.
Material: 14 Gauge Stainless Steel
Application: Modular Console Systems