Menu Search
HAMMOND MANUFACTURING #GRDBAR19

Ground Busbar Kit, 0.75 in. H x 19.00 in. W x 0.19 in. D

SKU # 62398093500 Manufacturer Series: GRDBAR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Rack Mount Ground Busbar Kit
Size: HxWxD: 0.75 x 19 x 0.19 in.
Material: Copper
Washer Type: Flat

Additional Info: Number of Pieces: 30, Includes: (1) Copper Busbar, (10) 10-32 x 0.38 in., (2) 10-32 x 0.63 in. and (2) 12-24 x 0.63 in. Screws, (2) 0.25 in., (12) No. 10 Flat Washers and (1) Instruction Bulletin